- 1/16 in - 1/2 in, A - Z, #1 - #60 Size Range
- 115 Pieces
- 135 degree Point Angle
- Straw Coating
| Size Range | 1/16 in - 1/2 in, A - Z, #1 - #60 |
| No. of Pieces | 115 |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| Weight | 8.2 LB |
| Size Range | 1/16 in - 1/2 in, A - Z, #1 - #60 |
| No. of Pieces | 115 |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| Weight | 8.2 LB |