- #1 - #60 Size Range
- 60 Pieces
- 118 degree Point Angle
- Bright Coating
| No. of Pieces | 60 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Size Range | #1 - #60 |
| Weight | 1.1 LB |
| No. of Pieces | 60 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Size Range | #1 - #60 |
| Weight | 1.1 LB |