- 1/16 in - 1/4 in Size Range
- 13 Pieces
- 135 degree Point Angle
- Straw Coating
description
- Heavy-Duty. Heavy-duty drill has "beefed-up" construction.135° split point drills on contact and keeps drill from "walking."Black oxide finish increases lubricity and provides better wear resistance.
- Cobalt. Heavy-duty drill has "beefed-up" construction.135° split point drills on contact and keeps drill from "walking."Cobalt high speed steel is for use on high tensile and work hardening materials like stainless steel and armor plate.
- Force 5™. Unique parabolic flute quickly removes drilled material from the hole.135° split point drills on contact and keeps drill from "walking."Tempered gold oxide surface treatment improves lubricity.
includes
- Metal case
| No. of Pieces | 13 |
| Item Description | Heavy-Duty Cobalt/Straw Gold Finish |
| Type | Fractional Set |
| Size Range | 1/16 in - 1/4 in |
| Model | Cle-Line 1802 |
| Point Angle | 135 degree |
| Size (text) | 1/16 - 1/4 x 1/64 |
| Drill Type | Heavy-Duty |
| Weight | 0.8 LB |

