- 1/16 in - 3/8 in Size Range
- 11 Pieces
- 118 degree Point Angle
- Bright Coating
| Drill Type | General Purpose |
| Size Range | 1/16 in - 3/8 in |
| Point Angle | 118 degree |
| No. of Pieces | 11 |
| Weight | 1.3 LB |
| Drill Type | General Purpose |
| Size Range | 1/16 in - 3/8 in |
| Point Angle | 118 degree |
| No. of Pieces | 11 |
| Weight | 1.3 LB |