Skip to content Skip to navigation menu
Cle-Line®C21082

C21082

1813 19.00MM SSHS S&D 1/2" SHK
Item #104531560
  • 19.00 mm Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Cle-Line®C21082
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19.00 mm Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 79.38 mm
Shank Size - Metric 12.7 mm
Shank Type Reduced
Shank Neck Length 0.5 in
Diameter - Metric 19.00 mm
Drill Style Silver & Deming
Shank Length - Metric 57.15 mm
No. of Flutes 2
Shank Neck Diameter 0.704 in
Material HSS
Shank Length 2.25 in
Diameter - Decimal 0.748 in
Point Angle 118 degree
Overall Length 6 in
Flute Length 3.125 in
Coating Steam Oxide
Shank Size 0.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison