Skip to content Skip to navigation menu
Cle-Line®C21072

C21072

1813 14.00MM SSHS S&D 1/2" SHK
Item #104527416
  • 14.00 mm Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Cle-Line®C21072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.00 mm Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Type Reduced
Shank Size 0.5 in
Drill Style Silver & Deming
Diameter - Decimal 0.5512 in
Shank Length - Metric 57.15 mm
Material HSS
Shank Size - Metric 12.7 mm
Shank Neck Length 0.5 in
No. of Flutes 2
Diameter - Metric 14.00 mm
Flute Length 3.125 in
Overall Length 6 in
Shank Length 2.25 in
Point Angle 118 degree
Shank Neck Diameter 0.5072 in
Flute Length - Metric 79.38 mm
Coating Steam Oxide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison