- 5/16 in Diameter
- 6.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 101.6 mm |
| No. of Flutes | 2 |
| Shank Length - Metric | 66.67 mm |
| Shank Size | 0.375 in |
| Material | HSS |
| Diameter - Decimal | 0.3125 in |
| Flute Length | 4 in |
| Diameter - Fraction | 5/16 in |
| Shank Type | SDS-Plus |
| Coating | Sand Blasted |
| Shank Size - Metric | 9.52 mm |
| Point Angle | 118 degree |
| Shank Length | 2.625 in |
| Drill Style | Masonry |
| Overall Length | 6.625 in |
| Weight | 0.2 LB |

