Skip to content Skip to navigation menu
Cle-Line®C21025

C21025

1821 5/X8 SDS+2 TCT HAMMER DR SANDBLASTED FINISH
Item #113828978
  • 5/8 in Diameter
  • 8 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • SDS-Plus Shank Type
+ Show More + Show Less
Cle-Line®C21025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • 8 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Sand Blasted
Flute Length - Metric 152.4 mm
Shank Type SDS-Plus
Drill Style Masonry
Point Angle 118 degree
Shank Size - Metric 9.52 mm
Shank Length - Metric 50.8 mm
Shank Size 0.375 in
Overall Length 8 in
No. of Flutes 2
Material HSS
Flute Length 6 in
Diameter - Fraction 5/8 in
Diameter - Decimal 0.625 in
Shank Length 2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison