- 1 in Diameter
- 6.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 1 in |
| Diameter - Metric | 25.40 mm |
| Shank Size | 0.5 in |
| Flute Length | 4.75 in |
| Shank Length | 1.5 in |
| Shank Length - Metric | 38.1 mm |
| Flute Length - Metric | 120.65 mm |
| Coating | Sand Blasted |
| Shank Type | Reduced |
| Overall Length | 6.25 in |
| Drill Style | Masonry |
| Shank Size - Metric | 12.7 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Point Angle | 135 degree |
| Diameter - Fraction | 1 in |
| Weight | 0.7 LB |

