- 5/8 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Oversize carbide tip provides clearance for toggle bolts, anchor screws and expansion drills
- Regular helix for easy dust removal and more steel support for the tip
| Finish | N/A |
| Shank Type | Reduced |
| Drill Style | Masonry |
| Point Angle | 135 degree |
| Overall Length | 6 in |
| No. of Flutes | 2 |
| Flute Length | 4.3125 in |
| Coating | Sand Blasted |
| Diameter - Fraction | 5/8 in |
| Shank Length - Metric | 42.86 mm |
| Diameter - Decimal | 0.625 in |
| Shank Size - Metric | 12.7 mm |
| Flute Length - Metric | 109.54 mm |
| Size Type | Fractional, Equal Ends |
| Drill Size | 5/8 in |
| Material | HSS |
| Shank Length | 1.6875 in |
| Type | Fractional |
| Shank Size | 0.5 in |
| Weight | 0.5 LB |

