- 3/16 in Diameter
- 3.9375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Oversize carbide tip provides clearance for toggle bolts, anchor screws and expansion drills
- Regular helix for easy dust removal and more steel support for the tip
| Flute Length | 2.3594 in |
| Drill Style | Masonry |
| Flute Length - Metric | 59.93 mm |
| Shank Length - Metric | 40.08 mm |
| Shank Size - Metric | 3.97 mm |
| Shank Length | 1.5781 in |
| Diameter - Fraction | 3/16 in |
| Drill Size | 3/16 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Size Type | Fractional, Equal Ends |
| Finish | N/A |
| Shank Type | Reduced |
| Material | HSS |
| Diameter - Decimal | 0.1875 in |
| Coating | Sand Blasted |
| Overall Length | 3.9375 in |
| Shank Size | 0.1562 in |
| Type | Fractional |
| Weight | 0.1 LB |

