- 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in Size Range
- 5 Pieces
- 118 degree Point Angle
- Sand Blasted Coating
| Size Range | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
| Point Angle | 118 degree |
| Drill Type | Masonry (TCT) |
| No. of Pieces | 5 |
| Weight | 0.0 LB |
| Size Range | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
| Point Angle | 118 degree |
| Drill Type | Masonry (TCT) |
| No. of Pieces | 5 |
| Weight | 0.0 LB |