
- 3.5 in Overall Length
Flute Length - Metric | 36.5 mm |
End Type | Double |
Shank Size - Metric | 19.05 mm |
Diameter - Fraction | 5/16 in |
Drill Style | Center Drill |
Material | HSS |
Finish | Bright |
No. of Flutes | 2 |
Diameter - Metric | 7.94 mm |
Diameter - Decimal | 0.3125 in |
Weight | 0.3 LB |
