
- 3.25 in Overall Length
Drill Style | Center Drill |
Material | HSS |
Diameter - Fraction | 1/4 in |
No. of Flutes | 2 |
Finish | Bright |
Shank Size - Metric | 15.88 mm |
Diameter - Decimal | 0.25 in |
Flute Length - Metric | 31.75 mm |
End Type | Double |
Diameter - Metric | 6.35 mm |
Weight | 0.2 LB |
