- 1.875 in Overall Length
| Diameter - Metric | 1.98 mm |
| Material | HSS |
| Finish | Bright |
| End Type | Double |
| Drill Style | Center Drill |
| Diameter - Decimal | 0.0781 in |
| Flute Length - Metric | 13.49 mm |
| No. of Flutes | 2 |
| Shank Size - Metric | 4.76 mm |
| Diameter - Fraction | 5/64 in |
| Weight | 0.1 LB |

