- 1.125 in Overall Length
| Material | HSS |
| No. of Flutes | 2 |
| Finish | Bright |
| Diameter - Fraction | 1/32 in |
| End Type | Double |
| Shank Size - Metric | 3.17 mm |
| Drill Style | Center Drill |
| Diameter - Metric | 0.79 mm |
| Diameter - Decimal | 0.0312 in |
| Weight | 0.1 LB |
| Material | HSS |
| No. of Flutes | 2 |
| Finish | Bright |
| Diameter - Fraction | 1/32 in |
| End Type | Double |
| Shank Size - Metric | 3.17 mm |
| Drill Style | Center Drill |
| Diameter - Metric | 0.79 mm |
| Diameter - Decimal | 0.0312 in |
| Weight | 0.1 LB |