- 1 1/2 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
features
- Black oxide finish for increased wear resistance and improved lubricity
- General-purpose flute construction for a wide variety of applications and materials
| Point Angle | 118 degree |
| Shank Diameter | 1/2 in |
| Coating | Steam Oxide |
| Size Type | Fractional, Equal Ends |
| Flute Length - Metric | 79.38 mm |
| Type | Fractional |
| Overall Length | 6 in |
| Shank Length | 2.25 in |
| Finish | Black Oxide |
| Shank Neck Diameter | 1.456 in |
| Diameter - Decimal | 1.5 in |
| Shank Type | Reduced |
| Drill Length Type | Silver & Deming |
| Shank Size - Metric | 12.7 mm |
| No. of Flutes | 2 |
| Drill Style | Silver & Deming |
| Shank Length - Metric | 57.15 mm |
| Diameter - Fraction | 1 1/2 in |
| Shank Size | 0.5 in |
| Flute Length | 3.125 in |
| Material | HSS |
| Shank Neck Length | 0.5 in |
| Drill Size | 1 1/2 in |
| Weight | 1.3 LB |

