Skip to content Skip to navigation menu
Cle-Line®C20763

C20763

1-3/8 1813 1/2IN REDUCED RND SHK DR
Item #101699551
  • 1 3/8 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Cle-Line®C20763
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type

features

  • Black oxide finish for increased wear resistance and improved lubricity
  • General-purpose flute construction for a wide variety of applications and materials
Shank Neck Length 0.5 in
Overall Length 6 in
Material HSS
Point Angle 118 degree
Shank Size 0.5 in
Coating Steam Oxide
Finish Black Oxide
No. of Flutes 2
Shank Size - Metric 12.7 mm
Drill Style Silver & Deming
Flute Length - Metric 79.38 mm
Diameter - Decimal 1.375 in
Size Type Fractional, Equal Ends
Shank Length - Metric 57.15 mm
Flute Length 3.125 in
Shank Diameter 1/2 in
Drill Size 1 3/8 in
Shank Neck Diameter 1.331 in
Shank Type Reduced
Drill Length Type Silver & Deming
Shank Length 2.25 in
Diameter - Fraction 1 3/8 in
Type Fractional
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison