- 1/2 in Diameter
- 3.9375 in Overall Length
- HSS Material
- 60 degree Point Angle
- Spiral Flute Type
| Point Angle | 60 degree |
| Diameter - Fraction | 1/2 in |
| Diameter - Decimal | 0.5 in |
| Shank Type | Straight |
| Shank Length | 3.9375 in |
| Overall Length | 3.9375 in |
| Material | HSS |
| Drill Style | Glass & Tile |
| Shank Length - Metric | 100.01 mm |
| Coating | Bright |
| No. of Flutes | 2 |
| Weight | 0.3 LB |

