- 5/16 in Diameter
- 3.9375 in Overall Length
- HSS Material
- 60 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 100.01 mm |
| Diameter - Fraction | 5/16 in |
| Diameter - Decimal | 0.3125 in |
| Overall Length | 3.9375 in |
| Drill Style | Glass & Tile |
| Point Angle | 60 degree |
| Coating | Bright |
| Material | HSS |
| Shank Length | 3.9375 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Weight | 0.1 LB |

