
- 3/8 in Diameter
- 6.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
description
- Specifically designed for use with all SDS high impact hammer drills.
features
- Specially designed point allows faster penetration
- Special flute design reduces jamming and tip breakage
Flute Length | 4 in |
Coating | Sand Blasted |
Overall Length | 6.625 in |
Flute Length - Metric | 101.6 mm |
Finish | N/A |
Shank Length | 2.625 in |
Material | HSS |
No. of Flutes | 2 |
Drill Style | Masonry |
Shank Size - Metric | 9.52 mm |
Point Angle | 118 degree |
Diameter - Fraction | 3/8 in |
Shank Length - Metric | 66.67 mm |
Shank Type | SDS-Plus |
Size Type | Fractional, Equal Ends |
Shank Size | 0.375 in |
Type | Fractional |
Drill Size | 3/8 in |
Diameter - Decimal | 0.375 in |
Weight | 0.2 LB |
