- 17/32 in Diameter
- 6.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Shank Length | 1 in |
| Shank Size | 0.375 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 25.4 mm |
| Shank Size - Metric | 9.52 mm |
| No. of Flutes | 2 |
| Diameter - Fraction | 17/32 in |
| Diameter - Decimal | 0.53125 in |
| Material | HSS |
| Flute Length | 4.8125 in |
| Overall Length | 6.625 in |
| Shank Type | Reduced |
| Flute Length - Metric | 122.24 mm |
| Weight | 0.0 LB |

