- 27/64 in Diameter
- 5.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- 135° split point for quick penetration
- Black oxide finish for increased lubricity and abrasion resistance
- 3/8" reduced shank allows larger diameter drills to fit into a 3/8" chuck
| No. of Flutes | 2 |
| Shank Length | 1 in |
| Drill Length Type | Silver & Deming |
| Shank Length - Metric | 25.4 mm |
| Flute Length - Metric | 100.01 mm |
| Flute Length | 3.9375 in |
| Type | Fractional |
| Overall Length | 5.375 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Diameter - Fraction | 27/64 in |
| Diameter - Decimal | 0.421875 in |
| Shank Diameter | 3/8 in |
| Drill Size | 27/64 in |
| Shank Size - Metric | 9.52 mm |
| Shank Size | 0.375 in |
| Coating | Steam Oxide |
| Shank Type | Reduced |
| Finish | Black Oxide |
| Point Angle | 135 degree |
| Drill Style | Jobber |
| Weight | 0.9 LB |

