- 5/8 in Diameter
- 8.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Taper Shank |
| Material | HSS |
| Point Angle | 118 degree |
| Flute Length | 4.875 in |
| Diameter - Fraction | 5/8 in |
| No. of Flutes | 2 |
| Overall Length | 8.75 in |
| Flute Length - Metric | 123.82 mm |
| Shank Type | #2 Morse Taper |
| Shank Length - Metric | 98.42 mm |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.625 in |
| Shank Length | 3.875 in |
| Weight | 0.6 LB |

