- 9/64 in Diameter
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
applications
- Used in quick change chucks
- Quickly changes drill bit without using the chuck of the drill
| Shank Size - Metric | 6.35 mm |
| Shank Size | 0.25 in |
| Drill Style | Hex Shank |
| Point Angle | 135 degree |
| Diameter - Fraction | 9/64 in |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Size | 9/64 in |
| Overall Length | N/A |
| Shank Type | Hex |
| Finish | N/A |
| Diameter - Decimal | 0.140625 in |
| Shank Diameter | 1/4 in |
| Flute Length | N/A |
| No. of Flutes | 2 |
| Type | Fractional |
| Coating | Bright |
| Weight | 0.8 LB |

