- 1/4 in - E Diameter
- 2.756 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Made specifically for sheet metal and other thin materials having a thickness similar to the drill diameter
- 135° point drills on contact
| Drill Style | Double End |
| Shank Type | Straight |
| Material | HSS |
| Shank Length | 1.9686 in |
| Diameter - Fraction | 1/4 in |
| Flute Length | 0.7874 in |
| Point Angle | 135 degree |
| Shank Size - Metric | 6.35 mm |
| Shank Size | 0.25 in |
| Flute Length - Metric | 20 mm |
| Drill Size | 1/4 in |
| Finish | N/A |
| Overall Length | 2.756 in |
| Coating | Steam Oxide |
| Diameter - Wire | E |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.25 in |
| Size Type | Fractional, Equal Ends |
| End Type | Double |
| Shank Length - Metric | 50 mm |
| Type | Fractional |
| Weight | 0.3 LB |

