- 11/32 in Diameter
- 18 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 101.6 mm |
| Diameter - Fraction | 11/32 in |
| No. of Flutes | 2 |
| Shank Size | 0.3438 in |
| Shank Type | Straight |
| Shank Size - Metric | 8.73 mm |
| Diameter - Decimal | 0.34375 in |
| Drill Style | Extra Length |
| Overall Length | 18 in |
| Flute Length - Metric | 355.6 mm |
| Shank Length | 4 in |
| Material | HSS |
| Coating | Steam Oxide |
| Point Angle | 118 degree |
| Flute Length | 14 in |
| Weight | 0.4 LB |

