Skip to content Skip to navigation menu
Cle-Line®C20481

C20481

1/4 1807 18" OAL EX-LENGTH DRILL
Item #103674364
  • 1/4 in - E Diameter
  • 18 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C20481
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 18 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Extra Length
Diameter - Decimal 0.25 in
No. of Flutes 2
Shank Size - Metric 6.35 mm
Coating Steam Oxide
Diameter - Fraction 1/4 in
Point Angle 118 degree
Shank Type Straight
Shank Length - Metric 101.6 mm
Flute Length 14 in
Flute Length - Metric 355.6 mm
Shank Length 4 in
Material HSS
Diameter - Wire E
Overall Length 18 in
Shank Size 0.25 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison