Skip to content Skip to navigation menu
Cle-Line®C20480

C20480

2185 10.00MM HSCO-8 WELD POINT DRIL
Item #104527417
  • 10.00 mm Diameter
  • 3.5039 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C20480
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.00 mm Diameter
  • 3.5039 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Welding Point
Overall Length 3.5039 in
Diameter - Decimal 0.3937 in
Shank Type Straight
Flute Length 1.6929 in
Material HSS-CO
Shank Length 1.811 in
Coating Straw
Flute Length - Metric 43 mm
Point Angle 135 degree
Shank Size - Metric 10 mm
Shank Length - Metric 46 mm
Diameter - Metric 10.00 mm
Shank Size 0.3937 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison