- 3/16 in - 3/4 in Size Range
- 3 Pieces
- 118 degree Point Angle
- TiN Coating
| Drill Type | Multi Stepped Drill |
| Size Range | 3/16 in - 3/4 in |
| No. of Pieces | 3 |
| Point Angle | 118 degree |
| Weight | 2.0 LB |
| Drill Type | Multi Stepped Drill |
| Size Range | 3/16 in - 3/4 in |
| No. of Pieces | 3 |
| Point Angle | 118 degree |
| Weight | 2.0 LB |