- 1/4 in - 3/4 in x 1/16 in Diameter
- 2.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Straight Flute Type
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Coating | TiN |
| Shank Size - Metric | 9.52 mm |
| Material | HSS |
| Shank Type | Reduced |
| Drill Style | Step |
| Shank End Feature | 3 Flats |
| Shank Length | 2.75 in |
| Shank Size | 0.375 in |
| Shank Length - Metric | 69.85 mm |
| Diameter - Fraction | 1/4 in - 3/4 in x 1/16 in |
| Overall Length | 2.75 in |
| Weight | 1.0 LB |

