- 1/8 in - 1/2 in x 1/32 in Diameter
- 3.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Straight Flute Type
| Shank End Feature | 3 Flats |
| Point Angle | 118 degree |
| Material | HSS |
| Shank Length - Metric | 79.38 mm |
| Shank Length | 3.125 in |
| Overall Length | 3.125 in |
| Shank Size - Metric | 6.35 mm |
| Shank Type | Reduced |
| Drill Style | Step |
| Shank Size | 0.25 in |
| Coating | TiN |
| Diameter - Fraction | 1/8 in - 1/2 in x 1/32 in |
| No. of Flutes | 2 |
| Weight | 0.4 LB |

