- 1/4 in - 1 3/8 in x 1/8 in Diameter
- 3.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Straight Flute Type
| Shank Type | Reduced |
| Shank End Feature | 3 Flats |
| Coating | Bright |
| Point Angle | 118 degree |
| Diameter - Fraction | 1/4 in - 1 3/8 in x 1/8 in |
| Shank Length - Metric | 82.55 mm |
| Material | HSS |
| Shank Size | 0.375 in |
| Shank Length | 3.25 in |
| Drill Style | Step |
| Shank Size - Metric | 9.52 mm |
| Overall Length | 3.25 in |
| No. of Flutes | 2 |
| Weight | 1.7 LB |

