- 5/32 in Diameter
- 2.0625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 38.1 mm |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Overall Length | 2.0625 in |
| Shank Type | Straight |
| Flute Length - Metric | 14.29 mm |
| Shank Size | 0.1563 in |
| Point Angle | 135 degree |
| Diameter - Fraction | 5/32 in |
| Diameter - Decimal | 0.15625 in |
| Shank Length | 1.5 in |
| Material | HSS |
| Drill Style | Rivet Hole |
| Shank Size - Metric | 3.97 mm |
| Flute Length | 0.5625 in |
| Weight | 0.0 LB |

