- 3/32 in Diameter
- 1.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Type | Straight |
| Flute Length - Metric | 11.11 mm |
| Shank Length | 1.3125 in |
| Shank Size - Metric | 2.38 mm |
| Material | HSS |
| Point Angle | 135 degree |
| Shank Size | 0.0938 in |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.09375 in |
| Diameter - Fraction | 3/32 in |
| Drill Style | Rivet Hole |
| Shank Length - Metric | 33.34 mm |
| Flute Length | 0.4375 in |
| Overall Length | 1.75 in |
| Weight | 0.0 LB |

