- 23/64 in Diameter
- 6.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Diameter - Decimal | 0.359375 in |
| Overall Length | 6.75 in |
| Material | HSS |
| Diameter - Fraction | 23/64 in |
| Shank Type | #1 Morse Taper |
| Flute Length | 3.5 in |
| Shank Length | 3.25 in |
| Drill Style | Taper Shank |
| Shank Length - Metric | 82.55 mm |
| Point Angle | 118 degree |
| Flute Length - Metric | 88.9 mm |
| Coating | Steam Oxide |
| Weight | 0.2 LB |

