Skip to content Skip to navigation menu
Cle-Line®C20057

C20057

1894 TAPER SHANK DRILL 1/4" #1TS
Item #103674785
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #1 Morse Taper Shank Type
+ Show More + Show Less
Cle-Line®C20057
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 6.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.25 in
Flute Length 2.875 in
Coating Steam Oxide
Flute Length - Metric 73.02 mm
No. of Flutes 2
Shank Length - Metric 82.55 mm
Shank Length 3.25 in
Overall Length 6.125 in
Point Angle 118 degree
Shank Type #1 Morse Taper
Drill Style Taper Shank
Diameter - Wire E
Material HSS
Diameter - Fraction 1/4 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison