- 7/32 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 82.55 mm |
| Shank Length | 3.25 in |
| Material | HSS |
| Flute Length | 2.75 in |
| Coating | Steam Oxide |
| Overall Length | 6 in |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.21875 in |
| No. of Flutes | 2 |
| Drill Style | Taper Shank |
| Flute Length - Metric | 69.85 mm |
| Shank Type | #1 Morse Taper |
| Diameter - Fraction | 7/32 in |
| Weight | 0.2 LB |

