- 3/16 in Diameter
- 5.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 82.55 mm |
| Flute Length - Metric | 63.5 mm |
| Shank Type | #1 Morse Taper |
| Material | HSS |
| Overall Length | 5.75 in |
| Drill Style | Taper Shank |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Diameter - Fraction | 3/16 in |
| Flute Length | 2.5 in |
| Shank Length | 3.25 in |
| Diameter - Decimal | 0.1875 in |
| Coating | Steam Oxide |
| Weight | 0.1 LB |

