- #56 Diameter
- 1.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 25.4 mm |
| Point Angle | 118 degree |
| Flute Length | 0.75 in |
| Material | HSS |
| Overall Length | 1.75 in |
| Coating | TiN |
| Shank Length | 1 in |
| Shank Size - Metric | 1.18 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Flute Length - Metric | 19.05 mm |
| Diameter - Decimal | 0.0465 in |
| Shank Size | 0.0465 in |
| Diameter - Wire | #56 |
| Weight | 0.0 LB |

