- #55 Diameter
- 1.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 1.32 mm |
| Shank Length - Metric | 25.4 mm |
| Overall Length | 1.875 in |
| Shank Length | 1 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Diameter - Wire | #55 |
| Flute Length - Metric | 22.22 mm |
| Drill Style | Jobber |
| Shank Type | Straight |
| Shank Size | 0.052 in |
| Flute Length | 0.875 in |
| Diameter - Decimal | 0.052 in |
| Material | HSS |
| Coating | TiN |
| Weight | 0.0 LB |

