Skip to content Skip to navigation menu
Cle-Line®C18995

C18995

1891 11.50MM HSCO HD JOBBER DRILL
Item #103108850
  • 11.50 mm Diameter
  • 5.5905 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18995
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.50 mm Diameter
  • 5.5905 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 3.7008 in
Shank Length 1.8897 in
Shank Size - Metric 11.5 mm
No. of Flutes 2
Diameter - Metric 11.50 mm
Coating Straw
Diameter - Decimal 0.4528 in
Shank Length - Metric 48 mm
Shank Type Straight
Overall Length 5.5905 in
Flute Length - Metric 94 mm
Shank Size 0.4528 in
Material HSS-CO
Drill Style Jobber
Point Angle 135 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison