
- 9.50 mm Diameter
- 4.9213 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | Straw |
Shank Size | 0.374 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Diameter - Decimal | 0.374 in |
Flute Length - Metric | 81 mm |
Diameter - Metric | 9.50 mm |
Flute Length | 3.189 in |
Shank Type | Straight |
Shank Size - Metric | 9.5 mm |
Shank Length | 1.7323 in |
Point Angle | 135 degree |
Material | HSS-CO |
Shank Length - Metric | 44 mm |
Overall Length | 4.9213 in |
Weight | 0.0 LB |
