
- 4.60 mm Diameter
- 3.1496 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 47 mm |
Shank Length | 1.2992 in |
Shank Length - Metric | 33 mm |
No. of Flutes | 2 |
Shank Size | 0.1811 in |
Shank Type | Straight |
Coating | Straw |
Flute Length | 1.8504 in |
Drill Style | Jobber |
Point Angle | 135 degree |
Diameter - Decimal | 0.1811 in |
Overall Length | 3.1496 in |
Shank Size - Metric | 4.6 mm |
Diameter - Metric | 4.60 mm |
Material | HSS-CO |
Weight | 0.0 LB |
