
- 4.10 mm Diameter
- 2.9528 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Metric | 4.10 mm |
Point Angle | 135 degree |
Material | HSS-CO |
Shank Length - Metric | 32 mm |
Shank Size | 0.1614 in |
Flute Length | 1.6929 in |
Flute Length - Metric | 43 mm |
Coating | Straw |
Overall Length | 2.9528 in |
Shank Size - Metric | 4.1 mm |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Length | 1.2599 in |
Shank Type | Straight |
Diameter - Decimal | 0.1614 in |
Weight | 0.0 LB |
