Skip to content Skip to navigation menu
Cle-Line®C18925

C18925

1891 3.50MM HSCO HD JOBBER DRILL
Item #103108354
  • 3.50 mm Diameter
  • 2.7559 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18925
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.50 mm Diameter
  • 2.7559 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 31 mm
Shank Type Straight
Drill Style Jobber
Overall Length 2.7559 in
Shank Size 0.1378 in
Diameter - Decimal 0.1378 in
No. of Flutes 2
Material HSS-CO
Shank Length 1.2205 in
Flute Length 1.5354 in
Shank Size - Metric 3.5 mm
Point Angle 135 degree
Coating Straw
Diameter - Metric 3.50 mm
Flute Length - Metric 39 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison