- 2.50 mm Diameter
- 2.2441 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 30 mm |
| Point Angle | 135 degree |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Size - Metric | 2.5 mm |
| Shank Size | 0.0984 in |
| Shank Length | 1.063 in |
| Flute Length | 1.1811 in |
| Overall Length | 2.2441 in |
| Shank Length - Metric | 27 mm |
| Diameter - Decimal | 0.0984 in |
| Diameter - Metric | 2.50 mm |
| Drill Style | Jobber |
| Material | HSS-CO |
| Coating | Straw |
| Weight | 0.0 LB |

