- 2.00 mm Diameter
- 1.9291 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 24 mm |
| Point Angle | 135 degree |
| Shank Length | 0.9842 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Flute Length | 0.9449 in |
| Material | HSS-CO |
| Overall Length | 1.9291 in |
| Diameter - Decimal | 0.0787 in |
| Diameter - Metric | 2.00 mm |
| Shank Size | 0.0787 in |
| Drill Style | Jobber |
| Shank Length - Metric | 25 mm |
| Coating | Straw |
| Shank Size - Metric | 2 mm |
| Weight | 0.0 LB |

