Skip to content Skip to navigation menu
Cle-Line®C18906

C18906

1891 1.60MM HSCO HD JOBBER DRILL
Item #103112875
  • 1.60 mm Diameter
  • 1.6929 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18906
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.60 mm Diameter
  • 1.6929 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 1.6 mm
Diameter - Metric 1.60 mm
Shank Length 0.9055 in
Shank Length - Metric 23 mm
Point Angle 135 degree
Flute Length - Metric 20 mm
Diameter - Decimal 0.063 in
Coating Straw
Flute Length 0.7874 in
Overall Length 1.6929 in
No. of Flutes 2
Drill Style Jobber
Material HSS-CO
Shank Type Straight
Shank Size 0.063 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison