- 27/64 in Diameter
- 5.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Overall Length | 5.375 in |
| Shank Length - Metric | 25.4 mm |
| Diameter - Decimal | 0.421875 in |
| Shank Length | 1 in |
| Diameter - Fraction | 27/64 in |
| Shank Size - Metric | 9.52 mm |
| Shank Type | Reduced |
| Flute Length - Metric | 100.01 mm |
| Material | HSS |
| Coating | Black & Gold |
| Point Angle | 135 degree |
| Shank Size | 0.375 in |
| Flute Length | 3.9375 in |
| Weight | 0.0 LB |

